References
Draper:08693
Rubix:381A7280
Manufacturer :08693
EAN:5059482010941

Product details : DRAPER 08693 13X457MM SANDING BELT ASSRT
These high performance assorted grit sanding belts (13 x 457mm) are made from aluminium oxide that is resin bonded to provide efficient resistance and long lasting performance. The electrostatic sand planting and open coat aluminium oxide grain are useful for chip removal and heat dissipation. The special butt joint minimises the effect of vibration across the work surface ensuring a smooth and even finish. The strong X-weight polycotton cloth backing makes the sanding belt both flexible and durable, enhancing the intensity of loading and enabling it to be used in different pressure applications. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 13 x 457mm sanders including Stock No. 56490.
Technical specifications
Attributes
| Length | 457 mm |
|---|---|
| Width | 13 mm |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers |
| Series | cloth sanding belt |
| Backing material | x-weight polycotton cloth backing |
| Type | assorted grit cloth sanding belt |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 1.83 excl. VAT
/ Each
£ 2.20 incl. VAT
- Delivery usually within ( 7 ) days
