Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
NORTON 63642539388 NARROW BELTS R822-75X2000#40
NORTON 63642539388 NARROW BELTS R822-75X2000#40
R822 abrasive band
References
norton:
63642539388
rubix:
394A3112
ean:
3157620251361
Technical specifications
Length
2000
mm
Width
75
mm
Grain
40
Product details
Technical specifications
Product details : NORTON 63642539388 NARROW BELTS R822-75X2000#40
Resistant cotton canvas. Norzon ® abrasive.
Belt - Norton R822 - 75x2000mm Gr40
Strengths
Ideal for difficult applications. Long lifespan.
Applications
For technical operations.
Technical specifications
Attributes
Length
2000
mm
Width
75
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.15
excl. VAT
/
Each
£
20.58
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
3M 15277 TRIZACT BELT 237AA A80 100 X 9000 MM
3M 722260 CUBITRON II CLOTH BELT 784F 40MMX2500MM 50+
3M 546481 CUBITRON II CLOTH BELT 947A 75 MM X 2000 MM 120+
KLINGSPOR 4137 533 X 75 X 40G LINISHING BELT
ROEBUCK 886445 ZIRCONIUM FILE BELT 20 X 520 MM G40
ROEBUCK 886349 ZIRCONIUM FILE BELT 19 X 457 MM 80G
ROEBUCK GS8030120 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 120 GRADE 679
NORTON 63642545875 100X915MM P80 BELT
3M 10536 CUBITRON II BELT 784F 80+ 100 X 289 MM
7000060865 CLOTH BELT 984F 13MM X 457 60+
MAKITA P-43228 ABRASIVE BELT 6X533 120G 9032
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
3M 7100329006 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 2000MM
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P180 PACK OF 50
DEWALT ABRASIVE BELT 100 X 610MM 40G PACK OF 3 DT3320-QZ