DEWALT ABRASIVE BELT 75 X 457MM 100G PACK OF 3 DT3643-QZ


Sanding Belt

References
dewalt:DT3643-QZ
rubix:2006250
ean:5035048068830
brand logo
brand logo
Technical specifications
Length457 mm
Width75 mm
GrainOther
See all Specifications

Product details : DEWALT ABRASIVE BELT 75 X 457MM 100G PACK OF 3 DT3643-QZ


Strengths

For use with Belt Sanders
Heavy duty backing cloth
Resin bonding provides excellent grain adhesion and heat resistance for power sanding
High quality aluminium oxide grain for fast, aggressive stock removal and fine finish
‘Anti static‘ bond and backing ensures more efficient dust extraction, improved finish and longer life on belts above 120 grit

Applications

Belt Sanders

Technical specifications


Attributes
Length457 mm
Width75 mm
GrainOther
ApplicationBelt Sanders
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
  • Usually arrives within 14 working days