KLINGSPOR 205377 CS416Y 75 X 2000 MM P40 FILE BELT PACK 10
CS 416 Y Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:205377
Rubix:264A3508
EAN:4014855070121

Product details : KLINGSPOR 205377 CS416Y 75 X 2000 MM P40 FILE BELT PACK 10
CS 416 Y belt, 75 x 2000 mm grit 40 F4G
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 2000 mm |
| Application | metals |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 113.54 excl. VAT
/ Each
£ 136.25 incl. VAT
- Usually arrives within 14 working days