KLINGSPOR 75505 CS310XF 13 X 450 MM P60 FILE BELT PACK 25
CS 310 XF Abrasive File Belt
See technical informationReferences
Klingspor:75505
Rubix:264A3350
EAN:4014855058280

Product details : KLINGSPOR 75505 CS310XF 13 X 450 MM P60 FILE BELT PACK 25
CS 310 XF belt, 13 x 450 mm grit 60 F4G
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 450 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Usually arrives within 14 working days