KLINGSPOR 4142 LS309XH PORTABLE SANDER BELT, 75 X 533 MM GRIT 120 F5
LS 309 XH fabric belt
See technical informationReferences
Klingspor:4142
Rubix:123A5092
EAN:4014855017621
Product details : KLINGSPOR 4142 LS309XH PORTABLE SANDER BELT, 75 X 533 MM GRIT 120 F5
Synthetic resin binder. Corundum grain. Tight powdering. X-toilet support.
Technical specifications
Attributes
| Length | 533 mm |
|---|---|
| Width | 75 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 1.57 excl. VAT
/ Each
£ 1.88 incl. VAT
- Usually arrives within 14 working days
