References
3M:7000077930
Rubix:269646
Manufacturer :7000077930
EAN:03134375388894

Documents
Product details : 3M 9969 SCOTCH-BRITE LAP MOP 150 MM A MED
The Scotch-Brite™ Lap Mop is designed to be mounted on a tapered spindle. These products are flexible and conformable. Available in two long-life grades for a variety of applications.
Technical specifications
Attributes
| Package weight | 442 g |
|---|---|
| Grain | medium |
| Outer diameter | 150 mm |
| Length | 6 mm |
| Use | deburring |
| Max speed | 4000 rpm |
| Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 31.18 excl. VAT
/ Each
£ 37.42 incl. VAT
- In stock: Next day delivery