Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
PFERD 4007220154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 154182
PFERD 4007220154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 154182
Slat Wheels F 3005/6 A 120
References
pferd tools:
44401126
rubix:
249A2539
ean:
4007220154182
Technical specifications
Outer diameter
30
mm
Length
40
mm
Grain
120
Product details
Technical specifications
Product details : PFERD 4007220154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 154182
Abrasive: Corundum A can be used universally on all materials. The slat wheels on rod F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.
Technical specifications
Attributes
Outer diameter
30
mm
Length
40
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.98
excl. VAT
/
Each
£
3.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
148722 ABRASIVE WHEEL 50X50X6 A240 COURSE
KLINGSPOR 258905 NCW600S 100 X 100 X 19 MM P80 FILE BELT
KLINGSPOR 13105 XBR 80X15X6MM P60 KM613 SMALL MOP
KLINGSPOR 13145 XBR 80X30X6MM P150 KM613 SMALL MOP
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
PFERD 44503086 FAN GRINDER F 5030/6 A80
3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330
KLINGSPOR 12200 XBR 250X25.00MM P120 SM611 ALOX LRG ABRASIVE MOP
KLINGSPOR 258944 NCS600 80X50X6X60 GRIT ABRASIVE MOP
GARRYSON 50X20 FLAPWHEEL 60G GS5020060
3M 09968 SCOTCH-BRITE LAP MOP 150 X 6 VERY FINE
KLINGSPOR 10006 XBR 165X25X13MM P120 SM611 H LARGE MOP
PFERD 44503126 FAN GRINDER F 5030/6 A120
PFERD 44409066 FAN GRINDER F 3015/6 A 60
PFERD 44411774 FAN GRINDER F 6030/6 CO-COOL 60