NORTON 78072710210 HOOK & LOOP A293 150 X 18 BORE 150 GRIT


Sanding Disc

References
norton:78072710210
rubix:271A8878
ean:8719362239899
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain150
See all Specifications

Product details : NORTON 78072710210 HOOK & LOOP A293 150 X 18 BORE 150 GRIT


Strengths

•Premium aluminium oxide grains provide a fast cut in all
Sanding applications on composites, primer, paint or wood
Strong paper backing is tear resistant whilst still giving
Maxiumum flexibility
No-Fil
® coating and hole configuration significantly improves
Load resistance for longer disc life

Technical specifications


Attributes
Diameter150 mm
Grain150
Type of abrasiveAluminium Oxide
Show UNSPSC/ECL@SS
£ 0.33 excl. VAT
/ Each
£ 0.40 incl. VAT
  • Usually arrives within 14 working days