NORTON 66261094895 BLAZE R980 25MM DISC P36 SINGLE
BLAZE -Specialities Discs with attachment
See technical informationReferences
Norton:66261094895
Rubix:255A2929
EAN:3157629326909
Product details : NORTON 66261094895 BLAZE R980 25MM DISC P36 SINGLE
The BEST choice for part cut & finish on stainless steel,inconels, chromium cobalt, titanium and extremely hard materials.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
Strengths
•The best choice for part cut & finish on stainless steel, inconels, chromium cobalt, titanium and extremely hard materials
Aggressive disc removes all defects quickly
Provides the coolest cut and significantly faster cut rates
Aggressive disc removes all defects quickly
Provides the coolest cut and significantly faster cut rates
Applications
Sanding
Technical specifications
Attributes
| Diameter | 25.4 mm |
|---|---|
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 0.55 excl. VAT
/ Each
£ 0.66 incl. VAT
- Delivery usually within ( 10 ) days