Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Sanding plate
BOSCH HARD SANDING PAD 2608000352
BOSCH HARD SANDING PAD 2608000352
Sanding pad
References
bosch:
2608000352
rubix:
121A9259
ean:
3165140465496
Technical specifications
Diameter
125
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH HARD SANDING PAD 2608000352
Execution: hard
Diameter mm: 125
Technical specifications
Attributes
Logistic Weight
60
g
Packaged dimensions (D x W x H)
154
x
125
x
22
mm
Package weight
60
g
Diameter
125
mm
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.32
excl. VAT
/
Each
£
24.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH BACKING PAD 2608601005
BOSCH 2608601115 PLATE FOR GEX150ACTURBO SANDER
BOSCH BACKING PADS 2608601052
BOSCH 1608601033 125MM BACKING PAD
"CP LAMMFELLHAUBE KF125423 8"" WOOL POLISHING PAD"
CHICAGO PNEUMATIC 90MM LAMBS WOOL BONNET CA158110
BOSCH 2608601209 RUBBER BACKING PAD FOR GWS22-180 ANGLE GRINDER
DEWALT DT3610-QZ BACKING PAD
BOSCH 2608601721 X-LOCK BACKING PAD 115 MM HOOK AND LOOP
MAKITA 196684-1 PAD 150 SOFT BO6040/30
MAKITA 193521-0 PAD BO4900/V
BOSCH 2608000493 BACKING PAD
SCHNEIDER ABLS1A24050 SCHNEIDERER ELECTRIC REGULATED POWER SUPPLY
MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
MOELLER 216876 M22-PV EMERGENCY STOP ACTUATOR