Sanding plate
Diameter | 115 mm |
---|
Logistic Weight | 95 g |
---|---|
Packaged dimensions (D x W x H) | 159x112x21 mm |
Package weight | 105 g |
Diameter | 115 mm |
Packaging | Paper / cardboard / corrugated cardboard - packaging, pocket, with "Euro" hole |
Number of elements | 1 |
Usually arrives within 14 working days