BOSCH 2608601721 X-LOCK BACKING PAD 115 MM HOOK AND LOOP


Hook and Loop Backing Pad

References
bosch:2608601721
rubix:207A0933
ean:3165140938570
brand logo
brand logo
Technical specifications
Diameter115 mm
See all Specifications

Product details : BOSCH 2608601721 X-LOCK BACKING PAD 115 MM HOOK AND LOOP


X-LOCK Backing Pad Hook and Loop is ideal for sanding applications with sanding paper of all grit sizes. Changing backing pads is fast and convenient thanks to the keyless X-LOCK system. It is suitable for use with X-LOCK angle grinders.

Strengths

•Resists high temperatures and breakage due to thermostable plastic material
Special edge profile enables easy sanding paper changes

Applications

Sanding

Technical specifications


Attributes
Diameter115 mm
Packaging1 piece
Number of elements1
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
  • Usually arrives within 14 working days