HEXARMOR 60638 POINTGUARD ULTRA 9032 4X43F BLUE/GREEN GLOVES 11/2XL


HexArmor® PointGuard® Ultra 9032 needlestick protection glove

References
uvex:ULTRA9032-11
rubix:256A8844
manufacturer :6063811
ean:0810001790721
brand logo
brand logo
brand logo
Technical specifications
Size11
Cutting resistance levelF
Main materialPolyester
See all Specifications

Product details : HEXARMOR 60638 POINTGUARD ULTRA 9032 4X43F BLUE/GREEN GLOVES 11/2XL


exArmor® PointGuard® Ultra 9032: Seamless three-quarter dip needle-resistant safety glove

The hi-vis PointGuard® Ultra 9032 gives you industry-leading cut and needlestick protection, complete with a hi-vis polyester shell and a sandy nitrile three-quarter knuckle coating.

General features

  • Excellent sensitivity in cut protection level F
  • Three layers of SuperFabric®* brand material to protect against hazards through a configuration of tiny guard plates layered onto performance fabrics – an exclusively-licensed solution to HexArmor®
  • Protects against fluid-injection injuries up to 10,150 PSI (700 bar)
  • 15-gauge hi-vis polyester shell enhances visibility and worker compliance
  • High durability for long-lasting protection

Safety features

  • Certified CE 4X43F according to EN 388:2016
  • Highest needlestick and cut resistance available provided by the layering of SuperFabric®* brand material on palm
  • SuperFabric® demonstrated injection resistance from apertures ranging from .002" to .012" (0.05 to 0.3 mm) using standard hydraulic oil
  • Sandy nitrile three-quarter knuckle palm coating provides superior grip and abrasion resistance in wet conditions
  • Knit wrist helps prevent dirt and debris from entering the glove

Comfort features

  • Very lightweight safety glove
  • Seamless construction allows enhanced comfort while maintaining dexterity and tactility
  • Polyester knit is soft and dexterous
brand logo

Technical specifications


Attributes
Size11
Cutting resistance levelF
Main materialPolyester
CoatingNitrile
TypeGlove
MaterialSuperFabric
Show UNSPSC/ECL@SS
£ 76.69 excl. VAT
/ Each
£ 92.03 incl. VAT
  • Usually arrives within 14 working days