BAHCO 8501-17 CIRCULAR SAW BLADE 210MM
Circular Saw blades for Portable-/Table Saws in Wood
See technical informationSee documentsReferences
Bahco:8501-17
Rubix:113A9390
EAN:7311518004897


Technical specifications
| Length | 210 mm |
|---|---|
| Material | hardened cold rolled steel |
| Type | circular saw blade |
Documents
Product details : BAHCO 8501-17 CIRCULAR SAW BLADE 210MM
Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Strengths
Circular Saw blades for Site Saws in Wood
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Length | 210 mm |
| Material | hardened cold rolled steel |
| Type | circular saw blade |
| Packaging | 1 piece pack |
| Total length | 210 mm |
| Number of teeth | 20 |
Show UNSPSC/ECL@SS
£ 38.10 excl. VAT
/ Each
£ 45.72 incl. VAT
- Delivery usually within ( 14 ) days