References
Bahco:3942-300-7-SL-10P
Rubix:401A7845
EAN:7314150364619

Documents
Product details : BAHCO 3942-300-7-SL-10P RECIP BIM 300MM F7 SL 10P
The plaster and board bi-metal blade is designed for demanding cutting in both plaster and different types of wooden chip boards
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
The blade is coated for minimum friction
The Bi-Metal toothing provides a long life when cutting in plaster and boards
1.1 mm thickness
7 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
The blade is coated for minimum friction
The Bi-Metal toothing provides a long life when cutting in plaster and boards
1.1 mm thickness
7 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | bi-metal |
| Packaging | 10 piece pack |
| Total length | 300 mm |
Show UNSPSC/ECL@SS
£ 63.70 excl. VAT
/ Each
£ 76.44 incl. VAT
- Delivery usually within ( 14 ) days
