• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
DRAPER 63343 BANDSAW BLADE 2235MM X9.5MMX 6

DRAPER 63343 BANDSAW BLADE 2235MM X9.5MMX 6

Draper

See technical information
References
Draper:63343
Rubix:382A5087
Manufacturer :63343
EAN:5010559633432
brand logo
brand logo

Product details : DRAPER 63343 BANDSAW BLADE 2235MM X9.5MMX 6


Bandsaw blades for hard and soft woods and plastics.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 70470 OMT CARBIDE SAW BLADE - 88MMKLINGSPOR 670432 RS903AF RECIP BLADE 150X19X09MM 10TPI PK5DEWALT JIGSAW BLADES T127D PK5BAHCO 8501-10F CIRCULAR SAW BLADE 170MMBOSCH SAW BLADE 160 X 20 X 36T MP2608640597DEWALT DT1926-QZ 355 X 25.4MM 66T METAL/STEEL CUT BLADEBAHCO 3940-228-10-DSL-10P RECIP BIM 228MM 10TPI DSL 10PKLINGSPOR 670472 RS603WR RECIP BLADE 300X19X12MM CUT 280MM 3TPI PK5BOSCH 2608641200 CONSTRUCT WOOD CIRCULAR SAW BLADE 184MMBOSCH 2608641202 OPTLINE WOOD CIRCULAR SAW BLADE 300MM X 48 TEETHMAKITA A-85765 JIGSAW BLADE B25 (5PK) 4301BV PK5EVOLUTION 90TBLADE 355MM STAINLESS STEEL BLADEKLINGSPOR 670352 RS993AQ RECIP BLADE 300X19X09MM 10-14TPI PK5BAHCO 8501-17 CIRCULAR SAW BLADE 210MMBOSCH 2608656258 SABRE SAW BLADE PKT 5 S611DF
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap