Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
Jigsaw blade T 118 A
References
bosch:
2608631507
rubix:
207A5098
ean:
3165140007399
Technical specifications
Length
92
mm
Material
HSS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
Materials: HSS Tooth configuration: corrugated, milled
Total length [mm]: 92Sheets [mm]: 1-3 Pitch [mm]: 1.1-1.5 Applications: thin sheets (1 - 3 mm) ProgressiveModel: T 118 A
Technical specifications
Attributes
Logistic Weight
15
g
Packaged dimensions (D x W x H)
170
x
55
x
3
mm
Package weight
15
g
Length
92
mm
Material
HSS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.39
excl. VAT
/
Each
£
5.27
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608654981 RECIPRO BLADES S1122VF PACK OF 5
BOSCH JIGSAW BLADES T118G PACK OF 5
STARRETT KRB12-A RECIP BLADE KIT 12 PC PACK
STARRETT BT63-5 TAPER RECIP BLADE 152X19X1.30MM 3 TPI PK 5
BOSCH S522AF 5PKBLADES 2608656010
LENOX 2110112114GR RECIPROCATING SAW BLADE T21101-12114G PACK OF 5
ECLIPSE FRETSAW BLADE (W1/0) FS32
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 24TPI AE3046X
BAHCO 8501-10F CIRCULAR SAW BLADE 170MM
MILWAUKEE 49222211 SZ BLADE SET -10PC
STARRETT BT910-5 TAPER RECIP BLADE 228X19X1.30MM 10 TPI PK 5
BOSCH 2608631670 T101A JIGSAW BLADES PK3
BAHCO 3906-300-18-2P HAND HACK SANDFLEX
BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5
STARRETT BT6610-5 TAPER RECIP BLADE 152X19X1.30MM 61- TPI PK 5