INA K55X63X25-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY

Needle roller cage assembly

See technical information

References

INA:K55X63X25-B/0-7
Rubix:104A1172
Manufacturer :0072622646063
EAN:4012802709650
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter63 mm
Width25 mm
See all Specifications

Product details : INA K55X63X25-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY


Needle roller cage assembly K, single row
Needle roller cage assembly K, single row

Strengths

Operating temperature between -20°C and + +120°C.

Applications

Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x63x63 mm
Logistic Weight82 g
Inner diameter55 mm
Outer diameter63 mm
Width25 mm
Seriesk
Reference speed4700 rpm
Basic static load, radial - C0r101000 N
Basic dynamic load, radial - Cr51000 N
Bearing Clearancecn
£ 17.12 excl. VAT
/ Each
£ 20.54 incl. VAT
  • Usually arrives within 14 working days