INA TRACK ROLLER BEARING NATR25PP
Schaeffler Yoke Type Track Rollers
See technical informationSee documentsReferences
INA:NATR25-PP
Rubix:100A3958

Documents
Product details : INA TRACK ROLLER BEARING NATR25PP
Yoke type track rollers of series PWTR are double row units mounted on shafts or studs. They comprise thick-walled outer rings with a profiled lateral surface and full complement cylindrical roller sets
Bearings without a cage have the largest possible number of rolling elements and therefore have particularly high load carrying capacity. They can support high radial loads as well as axial loads arising from slight misalignment and skewed running; they are suitable for cam gears, bed ways, conveying equipment etc.
Bearings without a cage have the largest possible number of rolling elements and therefore have particularly high load carrying capacity. They can support high radial loads as well as axial loads arising from slight misalignment and skewed running; they are suitable for cam gears, bed ways, conveying equipment etc.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Series | natr-pp |
| Basic dynamic load, radial - Cr | 15300 N |
| Basic static load, radial - C0r | 27000 N |
Show UNSPSC/ECL@SS
£ 143.55 excl. VAT
/ Each
£ 172.26 incl. VAT
- Sold out
