SKF NATV 17 PPXA TRACK ROLLER BEARING
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:NATV 17 PPX
Rubix:229A3741
EAN:7316570968439

Product details : SKF NATV 17 PPXA TRACK ROLLER BEARING
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with an inner ring. They have a thick-walled outer ring with a cylindrical running surface and are supplied sealed and ready-to-mount. A lubrication hole in the inner ring facilitates relubrication.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 56.75 excl. VAT
/ Each
£ 68.10 incl. VAT
- Usually arrives within 14 working days
