3M 33377 CUBITRON II ROLOC FIBRE DISC 786C 50MM 36+ PK15
3M™ Cubitron™ II Roloc™ Fibre Disc 786C
See technical informationReferences
3M:33377
Rubix:244A2402
Manufacturer :7100033187
EAN:00051131333772

Product details : 3M 33377 CUBITRON II ROLOC FIBRE DISC 786C 50MM 36+ PK15
Get quick and easy change overs with 3M™ Cubitron™ II Roloc™ Fibre Disc. Our fibre discs use the easy attach twist‐on Roloc™ System for fast and simple changes when grinding or sanding. They use premium Cubitron™ II mineral and give a very high cut rate. Our Cubitron™ II Roloc™ Fibre Disc increases productivity and efficiency in the workshop by delivering high durability without loss of performance.Available in coarse grades.
3M™ Cubitron™ II Roloc™ Fibre Disc is a premium abrasive fibre disc for weld mark removal and other grinding / sanding applications.
Strengths
High cut rate
Improve productivity and efficiency in the workshop
Get long-lasting performance
Roloc™ System for fast changeovers
Improve productivity and efficiency in the workshop
Get long-lasting performance
Roloc™ System for fast changeovers
Applications
Use to remove spot welds, grinding and sanding
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 36 |
| Application | spot repair of defects in paint and clearcoats |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
- Usually arrives within 14 working days