3M 09713 SCOTCH-BRITE ROLOC+ CUT AND POLISH DISCS C5-ZR 50MMX30MM
Scotch-Brite™ Roloc™ Cut and Polish Disc
See technical informationReferences
3M:Q09713
Rubix:80376122
Manufacturer :7000077911

Product details : 3M 09713 SCOTCH-BRITE ROLOC+ CUT AND POLISH DISCS C5-ZR 50MMX30MM
Use Scotch-Brite™ Roloc™ Cut and Polish Discs for a fast cut and uniform finish in deburring, cleaning and polishing. Our discs perform aggressive cutting and are highly conformable, to work well on irregular surfaces, offering a tight scratch pattern and consistent, repeatable finish.
Scotch-Brite™ Roloc™ Cut and Polish Discs offer aggressive cutting and are constructed in a highly conformable design. Our discs are designed to give a tight scratch pattern and consistent, repeatable finish.
Strengths
Discs perform an aggressive cutting action;Achieve a tight scratch pattern for a uniform finish;Get a consistent repeatable finish
Applications
Perform aggressive cutting action for a consistent finish on irregular surfaces
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 104x160x241 mm |
|---|---|
| Package weight | 953 g |
| Outer diameter | 50 mm |
| Reaming diameter | 30 mm |
| Use | coating removal |
| Grain | medium |
Show UNSPSC/ECL@SS
£ 11.38 excl. VAT
/ Each
£ 13.66 incl. VAT
- Delivery usually within ( 17 ) days