KLINGSPOR 330484 FS964 CERAMIC FIBRE DISC 125X22MM P24 PK25
FS 964 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:330484
Rubix:416A3438
EAN:4014855251179

Product details : KLINGSPOR 330484 FS964 CERAMIC FIBRE DISC 125X22MM P24 PK25
FS 964 fibre disc ceramic, 125 x 22 mm grit 24 star shaped hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 24 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | hard fiber (vulcanized fiber backing) |
| Series | fs 964 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 47.92 excl. VAT
/ Each
£ 57.50 incl. VAT
- Usually arrives within 14 working days