3M 30097 SCOTCH-BRITE SR RADIAL BRISTLE DISC SS-ZB 50MMX9.53MM


Scotch-Brite™ SR Radial Bristle Disc SS-ZB

References
3m:30097
rubix:80192178
manufacturer :7000000770
ean:0048011300979
brand logo
brand logo
Technical specifications
Outer diameter50.8 mm
Grain80
See all Specifications

Product details : 3M 30097 SCOTCH-BRITE SR RADIAL BRISTLE DISC SS-ZB 50MMX9.53MM


Use Scotch-Brite™ SR Radial Bristle Disc for removing light unwanted coatings, without also taking off the underlying coatings. Our bristle discs are a good alternative to compounds and hand scraping, with less operator fatigue and time spent on rework. There is no need for harsh chemicals, specialised ventilation or clean up equipment.

Used at recommended operating speeds, SR Radial Bristle Discs remove light seal sealant, silicones and adhesives from most surfaces. Unlike other similar wheel products, the bristles have no hard edges, so they can be compressed to fit into curves and hollows without creating damaging gouges and trails on the work piece.

Scotch-Brite™ discs have flexible bristles that conform to the part, creating a uniform finish even around protrusions, detail grooves, patterns and other hard to reach areas.

They come with Roloc™ attachment accessories, including plastic Roloc buttons and holders. These buttons and holders were designed to make fastening the disc to portable hand tools, like right angle grinders and straight grinders, quick and easy. With half turns, operators can quickly attach or detach the disc to the grinder, for fast change outs between discs.

Scotch-Brite SR Radial Bristle Discs can also be used with a variety of 3M™ Mandrels to adjust widths and tailor the size to meet specific task needs. Minimal pressure and force is needed as the aggressive cutting action, responsive bristle design and power of the tool combine to do the work for the operator.
Scotch-Brite™ SR Radial Bristle Disc comprises of sharp plastic abrasive particles interspersed on flexible spring-like bristles that conform to the substrate with a sharp cutting and flexible action. Our discs are designed to remove light silicones and adhesives, without damage to the underlying coat.

Strengths

Includes 40 discs and comes with Roloc™ attachment accessories, including plastic Roloc™ buttons and holders;Discs can be attached to a straight grinder or right angle grinder using 3M™ 990 or 991 mandrels (sold separately);Plastic abrasive particles and unique bristle design lightly remove sealant without compromising integrity of the part;Replaces the need for sealant-removing compounds;Small portable discs for effective removal of sealant in hard-to-reach areas

Applications

Remove light seal sealant, silicones and adhesives from surfaces, without damaging the underlying coating

Technical specifications


Attributes
Outer diameter50.8 mm
Grain80
ColourOther
UseAll Metals
SpecificationSmall Size and Portable Design of Disc Makes it Easier to Achieve Sealant Removal in Hard-to-Reach Areas
Show UNSPSC/ECL@SS
£ 2.40 excl. VAT
/ Each
£ 2.88 incl. VAT
  • Usually arrives within 14 working days