3M 07217 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH 75MMX45MMX6MM A VFN

Scotch-Brite™ Shaft Mounted Flap Brush

See technical informationSee documents
References
3M:07217
Rubix:269591B
Manufacturer :7100093981
EAN:04046719750856
brand logo
video-play-icon.png
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter76.2 mm
Thickness6 mm
Grainvery fine
See all Specifications
Documents

Product details : 3M 07217 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH 75MMX45MMX6MM A VFN


Use Scotch-Brite™ Shaft Mounted Flap Brush to give a fine uniform finish to a variety of metal work pieces, without leaving chatter marks. The fine, matt scratch pattern offered by our shaft mounted flap brushes results in a finer finish compared to a combi wheel.
Scotch-Brite™ Shaft Mounted Flap Brushes are made of flaps of non-woven material mounted on a spindle. Our brushes offer a fine, matt scratch pattern.

Strengths

Fine, matt scratch pattern;No chatter marks;Light deburring;Suitable for light deburring

Applications

Give a fine uniform finish to a variety of metal work pieces
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Package weight108,4 g
Diameter76.2 mm
Thickness6 mm
Grainvery fine
Applicationlight deburring;cleaning and finishing;discolouration and oxidisation removal from weld seams
45 mm
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
  • In stock: Next day delivery