KLINGSPOR 12962 KM613 SMALL SPINDLE MOP 50 X 10 6 MM GRIT 80 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12962
Rubix:417A0844
EAN:4014855016402

Product details : KLINGSPOR 12962 KM613 SMALL SPINDLE MOP 50 X 10 6 MM GRIT 80 PK10
KM 613 small abrasive mop, 50 x 10 x 6 mm grit 80
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | shaft diameter 6 mm |
Show UNSPSC/ECL@SS
£ 30.33 excl. VAT
/ Each
£ 36.40 incl. VAT
- Delivery usually within ( 5 ) days