KLINGSPOR 243220 PS22K SELF-FAST. PAPER DISC 115MM GRIT 80 8 HOLE PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:243220
Rubix:416A2729

Product details : KLINGSPOR 243220 PS22K SELF-FAST. PAPER DISC 115MM GRIT 80 8 HOLE PK5
PS 22 K disc self-fastening, 115 mm grit 80 hole pattern GLS4, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Usually arrives within 14 working days