NORTON 66623327509 F996 Quantum fibre disc 180mm P80 PK25


Quantum - Fiber Discs

References
norton:66623327509
rubix:80254515
ean:3157629399071
brand logo
brand logo
Technical specifications
Diameter180 mm
Grain80
See all Specifications

Product details : NORTON 66623327509 F996 Quantum fibre disc 180mm P80 PK25


Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 180x22mm Gr80

Strengths

Very large material removal even at low pressure. Little warming and fouling.

Applications

Grinding

Technical specifications


Attributes
Diameter180 mm
Grain80
ApplicationGrinding
Reaming diameter22 mm
Type of abrasiveCeramic
Show UNSPSC/ECL@SS
£ 53.27 excl. VAT
/ Each
£ 63.92 incl. VAT
  • Usually arrives within 14 working days