3M 60981 SCOTCH-BRITE SURFACE COND DISC SC-DH 115MMX22MM A CRS BROWN
Scotch-Brite™ Surface Conditioning Disc SC-DH, 115 mm x 22 mm, A MED, Red
See technical informationReferences
3M:60981
Rubix:1272341
Manufacturer :7100233608



Product details : 3M 60981 SCOTCH-BRITE SURFACE COND DISC SC-DH 115MMX22MM A CRS BROWN
Our fast cutting Scotch-Brite™ Surface Conditioning Disc is an ideal first step for cleaning, blending, deburring, and finishing.
The open web material of our discs runs cool and resists loading, for prolonged use. The evenly distributed aluminium oxide abrasives offer a high cut-rate for consistent finishing.
Our surface conditioning discs use aluminium oxide abrasive, the preferred choice of industry professionals for its fast cut rate and long life. The abrasive is tough, durable and self fractures in use to continually expose fresh cutting edges for a more efficient cut compared to traditional abrasives, such as garnet, which quickly wear down with use.
Aluminium oxide mineral is strong, tough, has a high cut-rate and low heat retention. It is widely used for grinding, sanding and finishing – on a variety of substrates in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite industrial abrasives are unique surface conditioning products that blend abrasives with non-woven nylon or synthetic fibres, to create an abrasive system that delivers consistent results for the product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
The open web material of our discs runs cool and resists loading, for prolonged use. The evenly distributed aluminium oxide abrasives offer a high cut-rate for consistent finishing.
Our surface conditioning discs use aluminium oxide abrasive, the preferred choice of industry professionals for its fast cut rate and long life. The abrasive is tough, durable and self fractures in use to continually expose fresh cutting edges for a more efficient cut compared to traditional abrasives, such as garnet, which quickly wear down with use.
Aluminium oxide mineral is strong, tough, has a high cut-rate and low heat retention. It is widely used for grinding, sanding and finishing – on a variety of substrates in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite industrial abrasives are unique surface conditioning products that blend abrasives with non-woven nylon or synthetic fibres, to create an abrasive system that delivers consistent results for the product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
Scotch-Brite™ Surface Conditioning Disc, SC-DH, A/O Coarse, 115 mm x 22 mm, 20 ea/Case
Strengths
Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
Open web material runs cool and resists loading for prolonged operation
Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
Suitable for metal, composite, plastics, and other materials
Long life
Open web material runs cool and resists loading for prolonged operation
Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
Suitable for metal, composite, plastics, and other materials
Long life
Applications
Use for fast cutting and efficient first step processing in cleaning, blending, deburring and finishing
Suitable for metal, composite, plastics, and other materials
Suitable for metal, composite, plastics, and other materials
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | coarse |
| Application | general purpose blending;finishing;cleaning and light deburring |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Delivery usually within ( 16 ) days