Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Scraper
VIKAN 29102 GRN TABLE & FLOOR SCRAPER 260MM
VIKAN 29102 GRN TABLE & FLOOR SCRAPER 260MM
Table & Floor Scraper
References
vikan:
29102
rubix:
203A9930
ean:
5705020291029
Technical specifications
Handle
Polypropylene
Technical sheet / Technical file
Product details
Technical specifications
Product details : VIKAN 29102 GRN TABLE & FLOOR SCRAPER 260MM
Remove stubborn food debris from floors and other surfaces with this Table and Floor Scraper. Features a stainless-steel blade and can be used with any Vikan handle.
Technical specifications
Attributes
Handle
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.54
excl. VAT
/
Each
£
15.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPEAR & JACKSON HEAVY DUTY SCRAPER
IRWIN RECORD A151R SPOKESHAVE
MILWAUKEE 4932480475 SLEDGE SDS-MAX FLOOR SCRAPING SERVICE SET (10PC)
SPEAR & JACKSON NEVERBEND INSU DOUBLE SHOVEL HOLER
WOLF GARTEN DSM19 MULTI-CHANGE CLOSE TOOTHED RAKE 19CM
SPEAR & JACKSON RAZORSHARP HEAVY DUTY BYPASS SECATEUR
WOLF GARTEN LCM MULTI-CHANGE SMALL SWEEP
WOLF GARTEN LJM MULTI-CHANGE SMALL RAKE 8CM
SPEAR & JACKSON NEVERBEND INSU TREADED TAPER MOUTH SHOVEL
RICHARD CARTER 16IN NEWCASTLE DRAINERSHOVEL BS8020 INSULATED YD HANDLE
SPEAR & JACKSON DOUBLE SHOVEL HOLER TUBULAR HANDLES
SPEAR&JACK 2029AV SOLID SOCKET SHOVEL NO.2 SQUARE-MYD
SPARTEX SCRAPER, WELDED BLADE WITHOUT HANDLE WIDTH 300MM 845545
BAHCO P264 CULTIVATOR BIMATERIAL HANDLE
SPEAR & JACKSON LITTLE GIANT GRASS HOOK