Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Scraper
MILWAUKEE 4932480475 SLEDGE SDS-MAX FLOOR SCRAPING SERVICE SET (10PC)
MILWAUKEE 4932480475 SLEDGE SDS-MAX FLOOR SCRAPING SERVICE SET (10PC)
Scraper Milwaukee
References
milwaukee:
4932480475
rubix:
395A6385
manufacturer :
4932480475
ean:
4058546407605
Product details
Technical specifications
Product details : MILWAUKEE 4932480475 SLEDGE SDS-MAX FLOOR SCRAPING SERVICE SET (10PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.12
excl. VAT
/
Each
£
28.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPEAR & JACKSON HEAVY DUTY SCRAPER
VIKAN 29102 GRN TABLE & FLOOR SCRAPER 260MM
IRWIN RECORD A151R SPOKESHAVE
OLYMPUS WBBGAG7 WHEELBARROW - BLACK FRAME GALVANISED PAN GREY PUNCTURE
WOLF GARTEN KSM MULTI-CHANGE WEEDING KNIFE
OLYMPUS WBBGRP5 WHEELBARROW - BLACK FRAME GREEN PLASTIC PAN PNEUMATIC
SPEAR & JACKSON NEVERBEND CARBON TREADED DIGGING SPADE
SPEAR & JACKSON ELEMENTS HAND WEEDER 4057NB
SPEAR & JACKSON NEVERBEND INSU TREADED CABLE LAYING SHOVEL
R CARTER NO6 ALUMINIUM OPEN SOCKET SQUARE MOUTH X 28 POLY TD HANDLE
560013 VIKAN ERGONOMIC SHOVEL
BULLDOG BARW ASPHALT RAKE SQUARE 16 TOOTH WOOD HANDLE
WOLF GARTEN DOM40 MULTI-CHANGE BOW RAKE 40CM
GISS ROUNDEYE EARTHWORKS PICKAXE & HANDLE TRI-MAT WEIGHT KG 3.2 845562
BAHCO NS802-290 NS ROUND SHOVEL AL-BR 290MM