Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Screwing end - Standard mechanical element
BAHCO BAHCO-70S/2.0-12.0 5/16 IMP DRIVE BIT FOR SLOT HD SCREW 2MMX12MM
BAHCO BAHCO-70S/2.0-12.0 5/16 IMP DRIVE BIT FOR SLOT HD SCREW 2MMX12MM
Screwing end - Standard mechanical element Bahco
References
bahco:
70S/2.0-12.0
rubix:
263A3604
ean:
7314150218417
Product details
Technical specifications
Product details : BAHCO BAHCO-70S/2.0-12.0 5/16 IMP DRIVE BIT FOR SLOT HD SCREW 2MMX12MM
Technical specifications
Attributes
Logistic Weight
120
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.36
excl. VAT
/
Each
£
46.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY 1-68-953 NO.3 1/4 POZI INSERT 25 PIECES
STANLET T25 TORK BIT PACK OF 25
STAHLWILLE 96080121 1204/21-1 BITS BOX
STANLEY 1-68-741 INSERT BITS 200PC SET
STANLEY 2X25 1/4HEXPHLBTPK25 SCREWDRIVER BITS 1-68-946
STANLEY 1-68-738 BITS SET OF 7
STANLEY 1-68-949 POZIDRIV BIT 2PZ X 25MM PK25
STAHLWILLE 103070014 14MM INHEX SKT + GUIDE 1/2DR
SANDVIK A393.CG-250656 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153099
GISS 210313EU E890BH FERRITE POT MAGNET 46 X 10.7MM
SANDVIK 393.CF-25 10 56 CYLINDRICAL SLEEVE 6766946
GISS E842BH PAIR RECTANGULAR BAR MAGNET 15 X 50 X 10MM 210362EU
A393CGS321460-SVIK HYDROGRIP COLLE
ROEBUCK N812 NEOD DISC MAGNET 10MM X 3MM PACK OF 10
SANDVIK 393.CF-1205.840 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766959