BAHCO 1/4 IMPACT BIT SET FOR PHILLIPS/POZIDRIV/TORX/HEX - 40 PCS
Impact Bit Set
See technical informationSee documentsReferences
Bahco:66IM/40C-1
Rubix:269A3650
EAN:7314150548385
Documents
Product details : BAHCO 1/4 IMPACT BIT SET FOR PHILLIPS/POZIDRIV/TORX/HEX - 40 PCS
12-Piece 1/4" bi-hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
10 1/4" bi-hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
13-Piece 1/2" bi-hex sockets 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30 and 32 mm
Three 5/16" TORX® bits: T45, T50 and T55
One 1/4" magnetic adaptor
Two 1/4" extension bars, 50 mm/2" and 100 mm/4"
One 1/4" sliding T-bar, 125 mm/5"
One 1/4" universal joint
One 1/4" spinner with metal handle
One 1/4" bit holder
One 1/4" bit adaptor
1/2" extension bars, 125 mm/5"
1/2 offset handle 8178
1/2 offset handle 8178
One 1/2" spark plug hex socket, 21 mm (13/16")
One 1/2" T-adaptor for slidign T-handle
One 1/2" x 5/16" bit holder
Three hexagon L-keys: 1.5, 2 and 2.5 mm
One 1/4" metal handle ratchet, quick release, 60 teeth/6° action angle
One 1/2" metal handle ratchet, quick release, 60 teeth/6° action angle
Micro Matte finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Quick socket release button on ratchet
Case: High density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Number of elements | 40 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 50.25 excl. VAT
/ Each
£ 60.30 incl. VAT
- In stock: Next day delivery

