CUTLINE 892151 PRECISION GROUND PLUG GAUGE D.95 TOLERANCE H7

Smooth Plug Gauges

See technical informationSee documents

References

Superseded Ref:864705
GISS Cutline:892151
Rubix:245A6404
EAN:3660338447396
brand logo

Technical specifications

Nominal diameter (metric)95 mm

Documents

Product details : CUTLINE 892151 PRECISION GROUND PLUG GAUGE D.95 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.95 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)95 mm
£ 96.42 excl. VAT
/ Each
£ 115.70 incl. VAT
  • Usually arrives within 14 working days