BAHCO BE-7608 NUT DRIVER ERGO


Screwdriver BE-7606

References
bahco:BE-7608
rubix:010932
ean:7314151839031
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size8  mm
Blade length150 mm
See all Specifications

Product details : BAHCO BE-7608 NUT DRIVER ERGO


Socket screwdrivers, developed according to the scientific RGO process. Handle: Three component handle for maximum user comfort and power transmission. Indelible color code on both ends of the handle for easy selection of the right screwdriver. Shaft: flexible shaft. High-alloy quality steel. Chromed.

Technical specifications


Attributes
Logistic Weight130 g
ImprintHex / Allen
Imprint size8  mm
Blade length150 mm
Length272 mm
FinishingChromed
Weight126 g
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
  • Usually arrives within 14 working days