STAHLWILLE 47513004 NO.4 FINE ELECTRONIC SCREWDRIVER 4751.4
Electronic Screwdriver
See technical informationSee documentsReferences
Stahlwille:4751 4
Rubix:80993818
Manufacturer :47513004
EAN:4018754283040



Documents
Product details : STAHLWILLE 47513004 NO.4 FINE ELECTRONIC SCREWDRIVER 4751.4
Electronic precision screwdriver for slotted screws. Stahlwille 4751-4 (size 4) with rotating cap, quick to operate and a specially hardened black tip for long service life.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 4 |
| Blade length | 40 mm |
| Length | 140 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
- Usually arrives within 14 working days
