References
Bahco:BE-6400M-5.5
Rubix:124A4169
EAN:7314153011176

Product details : BAHCO BE-6400M-5.5 ERGO NUT DRIVER
Strengths
•Screwdriver developed according to the scientific ERGO™ process
With slim bore for hexagon head screws, bolts and nuts
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort thanks to an ergonomic design\•Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end
Flat face to prevent rolling away
Integrated hanging hole
High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool
With slim bore for hexagon head screws, bolts and nuts
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort thanks to an ergonomic design\•Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end
Flat face to prevent rolling away
Integrated hanging hole
High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 5,5 mm |
| Blade length | 75 mm |
| Length | 222 mm |
Show UNSPSC/ECL@SS
£ 25.85 excl. VAT
/ Each
£ 31.02 incl. VAT
- Delivery usually within ( 14 ) days
