WERA 028150 392 NUTSPINNER 7/167 HOSE CLAMP SCREWDRIVER
391 Hose Clamp Screwdriver
See technical informationSee documentsReferences
Wera:05028150001
Rubix:2576646
EAN:4013288004710





Documents
Product details : WERA 028150 392 NUTSPINNER 7/167 HOSE CLAMP SCREWDRIVER
High quality hose clamp screwdriver by Wera. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Flexible blade for reaching difficult-to-access places. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool.
Strengths
Hose clamp screwdriver for hexagon head screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Flexible, circular blade
Handle markings simplify finding and sorting of tools
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Flexible, circular blade
Handle markings simplify finding and sorting of tools
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 7 mm |
| Blade length | 167 mm |
| Length | 265 mm |
Show UNSPSC/ECL@SS
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
- In stock: Next day delivery