1/2 SQ DRIVE - 7/32 ALLEN KEY SOCKET
Screwdriver bit 1/2 inch hexagon socket 7/32 inch
See technical informationReferences
Gedore:IN 19 7/32AF
Rubix:80014353
Manufacturer :6154980
EAN:4010886615492


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : 1/2 SQ DRIVE - 7/32 ALLEN KEY SOCKET
Screwdriver bit socket 1/2" in-hex 7/32" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 7/32 in |
| Model | in 19 7/32af |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.74 excl. VAT
/ Each
£ 12.89 incl. VAT
- Delivery usually within ( 8 ) days