Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 49-4 3/8 INCH DRIVE X 4MM INHEX-SOCKET
STAHLWILLE 49-4 3/8 INCH DRIVE X 4MM INHEX-SOCKET
49 series INHEX sockets
References
stahlwille:
02050004
rubix:
5538701
ean:
4018754002573
Technical specifications
Square drive adapter
3/8
''
Length
52
mm
Imprint size
4 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 49-4 3/8 INCH DRIVE X 4MM INHEX-SOCKET
49 3mm Socket, INHEX
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
52
mm
Imprint size
4 mm
Model
49
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.52
excl. VAT
/
Each
£
13.82
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
GEDORE 3/8AF 3/8DR INHEXSKT IN 30 3/8AF
GEDORE 19MM IN-HEXSOCKET 1D IN 21 19
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T50
FACOM STM.19GRP 1/2 HEXAGON BIT SOCKET OGV GRIP 19MM
FACOM 7MM L IN HEX 1/2 DRIVE SOCKET SHP.7LA
STAHLWILLE 03070010 10MM INHEX SKT + GUIDE 1/2DR
STAHLWILLE 05050017 3/4 DRIVE X 17MM INHEX SOCKET
FACOM SOCKET SV.12ELB
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T20
STAHLWILLE 03131460 LONG TORX DR SOCKET 1054.TX.T.60
STAHLWILLE 03450032 1/2 INCH DRIVE X 1/2 INHEX SOCKET
GEDORE 380100 COMB STEPPED KEY
GEDORE INX 19 6 INX19/6 1/2 SQ/DR SPLINE SOCKET
STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET