WERA 134805 868/4 BIT SQUARE 1/152 EXTRA TOUGH

Square-Plus Bit

See technical informationSee documents

References

Wera:05134805001
Rubix:80994240
Manufacturer :05134805001
EAN:4013288040923
brand logo

Technical specifications

Imprintmultiple imprint
Imprint size#1
See all Specifications

Documents

Product details : WERA 134805 868/4 BIT SQUARE 1/152 EXTRA TOUGH


Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6. 3

Strengths

•Suitable for square head socket screws
Tough for hard materials
Prevents premature breakage of the drive tip
1/4" hexagon drive (Wera connecting series 4)

Technical specifications


Attributes
Imprintmultiple imprint
Imprint size#1
Length152 mm
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
  • Delivery usually within ( 5 ) days