BAHCO 70S/PH1 BIT PH 1 32 MM 5/16 DRIVE
5/16" Impact Screwdriver Bits for Phillips Head Screws 32 mm-38 mm
See technical informationReferences
Bahco:70S/PH1
Rubix:401A6507
EAN:7314150217557

Product details : BAHCO 70S/PH1 BIT PH 1 32 MM 5/16 DRIVE
For Phillips head screws
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Strengths
5/16" Screwdriver Bits for Phillips Head Screws 32 mm-38 mm
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Imprint | phillips |
| Imprint size | ph1 |
| Length | 32 mm |
Show UNSPSC/ECL@SS
£ 17.32 excl. VAT
/ Each
£ 20.78 incl. VAT
- Delivery usually within ( 14 ) days
