References
Gedore:880 9
Rubix:80019172
Manufacturer :6567120
EAN:4010886656716

Product details : 880-9 NO 2 IMPACT BIT
Screwdriver bit 5/16" 9 mm For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-1 Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Imprint | flat |
| Imprint size | 1,6x9 mm |
| Length | 41 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Delivery usually within ( 8 ) days
