• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Screwdriver bit socket
  7. GEDORE R62700619 M6 1/2 DRIVE LONG SOCKET FOR MULTI POINT XZN SCREWS

GEDORE R62700619 M6 1/2 DRIVE LONG SOCKET FOR MULTI POINT XZN SCREWS

Screwdriver bit socket

See technical information

References

Gedore Red:R62700619
Rubix:45038608
Manufacturer :3300472
EAN:4060833004725
brand logo
brand logo

Product details : GEDORE R62700619 M6 1/2 DRIVE LONG SOCKET FOR MULTI POINT XZN SCREWS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ Each
£ 11.58 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 9MMGEDORE 9/16INHEXSOCKET1/2D IN 19 9/16AFFACOM SOCKET SV.10ELBGEDORE R62700819 M8 1/2 DRIVE LONG SOCKET FOR MULTI POINT XZN SCREWSGEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2FACOM STM.17 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MMSTAHLWILLE 02100040 3/8 INCH DRIVE X T40 INT.TORX SCREWDRIVER SOCKETSTAHLWILLE 01450016 1/4 INCH DRIVE X 1/4 INHEX SOCKETGEDORE 12MMLINHEXSOCKET1/2D IN 19 L 12-140STAHLWILLE 05100090 3/4 INCH DRIVE X T90 INT.TORX SOCKET"WERA 003824 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 8/60MM ZYKLOP"GEDORE IN32-14 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 14MMSTAHLWILLE 01350015 1/4 INCH DRIVE X T15 TORX SOCKETFACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 6MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap