GEDORE 12MMLINHEXSOCKET1/2D IN 19 L 12-140


Socket wrench-screwdriver long hex - IN 19 L

References
gedore:IN 19 L 12-140
rubix:113A9667
manufacturer :6158460
ean:4010886615843
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length140 mm
Imprint size12 mm
See all Specifications

Product details : GEDORE 12MMLINHEXSOCKET1/2D IN 19 L 12-140


Screwdriver bit socket 1/2", long 12 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * t = stepped hexagon bit 13 mm * not standardised

Technical specifications


Attributes
Logistic Weight195 g
Square drive adapter1/2 ''
Length140 mm
Imprint size12 mm
ModelIN 19 L 12-140
ImprintHex / Allen
FinishingChromed
Show UNSPSC/ECL@SS
£ 21.27 excl. VAT
/ Each
£ 25.52 incl. VAT
  • Usually arrives within 14 working days