STM - 1/2" screwdriver sockets for 6-points metric-size hollow screws
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | 17 mm |
Logistic Weight | 140 g |
---|---|
Packaged dimensions (D x W x H) | 60x22x22 mm |
Package weight | 140 g |
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | 17 mm |
Usually arrives within 14 working days