EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 6MM
1/2" long bit screwdriver sockets for hexagon socket screws
See technical informationReferences
Expert:E031914
Rubix:2517423
EAN:3258950319148

Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 100 mm |
| Imprint | hex / allen |
Product details : EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 6MM
- ISO 2725-1 - DIN3124 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
characteristics:
EAN: 3258950319148
A [mm]: 6
d1 [mm]: 22
L [mm]: 100
hexagonal [mm]: 6
Packaging: 1
Presentation: Full Polish
[g]: 77
- Chrome vanadium steel.
- Finish: bright chrome.
characteristics:
EAN: 3258950319148
A [mm]: 6
d1 [mm]: 22
L [mm]: 100
hexagonal [mm]: 6
Packaging: 1
Presentation: Full Polish
[g]: 77
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 100 mm |
| Imprint | hex / allen |
| Imprint size | 6 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
- In stock: Next day delivery