References
Gedore:IN 21 19
Rubix:113A9668
Manufacturer :6181280
EAN:4010886618127

Product details : GEDORE 19MM IN-HEXSOCKET 1D IN 21 19
Screwdriver bit socket 1" 19 mm Acc. to DIN 7422 Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * not standardised
Technical specifications
Attributes
| Logistic Weight | 676 g |
|---|---|
| Square drive adapter | 1 '' |
| Length | 90 mm |
| Imprint | hex / allen |
| Imprint size | 19 mm |
| Model | in 21 19 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 61.45 excl. VAT
/ Each
£ 73.74 incl. VAT
- Delivery usually within ( 8 ) days
