References
Expert:E030106
Rubix:2517490
EAN:3258950301068

Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 33 mm |
| Imprint | hex / allen |
Product details : EXPERT 1/4 INCH SOCKET DRIVER HEX 6MM
- ISO 2725-1 - DIN3124 - ISO 1174-1
- Chromium-vanadium steel
- Finishing: bright chrome
characteristics:
EAN: 3258950301068
A [mm]: 6
d1 [mm]: 12
L [mm]: 33
Pack: 10
Presentation: Full Polish
[g]: 20
- Chromium-vanadium steel
- Finishing: bright chrome
characteristics:
EAN: 3258950301068
A [mm]: 6
d1 [mm]: 12
L [mm]: 33
Pack: 10
Presentation: Full Polish
[g]: 20
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 33 mm |
| Imprint | hex / allen |
| Imprint size | 6 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
- In stock: Next day delivery